{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | ISR 18V-30 P | |
| Power supply | Battery-powered | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| No load speed | 0 rpm - 1,400 rpm | |
| Weight | 0.7 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| typical application | Heavy Duty | |
| maximum torque | 30 Nm | |
| Tool arbor drive profile | Quick-clamping chuck |
| Article number | 074800 ISR18V30P | |
| EAN / GTIN | 4053423254853 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |