{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | GDS 18V-300 | |
| Number of rechargeable batteries contained | 2 | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 4 Ah | |
| Battery voltage | 18 V | |
| maximum screw ⌀ (8.8 - 12.9) | M20 | |
| maximum torque hard | 300 Nm | |
| Number of impacts | 0 rpm - 3,400 rpm | |
| Tool arbor drive profile | External square drive | |
| Tool arbor size | 1/2 inch | |
| maximum speed 1st speed | 2,400 rpm | |
| Weight | 2.3 kg | |
| maximum vibration to EN | 12.5 m/s2 | |
| typical application | Heavy Duty | |
| Suitable for material | Steel | |
| Type of product | Impact wrench |
| Article number | 074052 GDS18300 | |
| EAN / GTIN | 3165140984423 | |
| Manufacturer number | 06019D8202 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |