• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wireless charging starter set, Type: GAL1830W

Article no.: 073862 GAL1830W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: wireless charging

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GAL 1830 W
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Charging time per battery 35 min - 45 min
Interface wireless charging
suitable for Bosch 18 V
Weight per battery 500 g
Type of product Battery incl. charger

Identification & Classification

Article number 073862 GAL1830W
EAN / GTIN 3165140802451
Manufacturer number 1600A003NA
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Wireless charging starter set − non-contact transmission of energy by induction. Permits very high productivity for equipment that is in continuous use. Suitable for all Bosch cordless devices in the 18 Volt class.

Supplied with:

Including battery charger and mounting frame for safe storage.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart