Drill/driver 12 V, 2-pole motor, cordless drill/driver, quick-release chuck clamping range 0-10, with soft-grip, with cordless charge status display

Article no.: 070240 GSR1215B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSR 12V-15
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design 2-pole motor
maximum torque soft 15 Nm
maximum torque hard 30 Nm
Speed range 1st speed 0 rpm - 380 rpm
Speed range 2nd speed 0 rpm - 1,300 rpm
Quick-clamping chuck range 0 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 19 mm
Weight 1 kg
maximum vibration to EN <2.5 m/s2
typical application Medium
Suitable for material Wood; wood; Steel
Type of product Drill/driver
USP1 12V, 2-pole motor
USP2 Quick-change chuck clamping range 0-10, with softgrip, with battery charge display

Identification & Classification

Article number 070240 GSR1215B
EAN / GTIN 3165140895248
Manufacturer number 060186810F
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Bosch cordless drill / driver
  • Compact, powerful 12 V cordless drill with forward/reverse operation.
  • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Advantage:

Compact design ideal for restricted places.

Supplied with:

Supplied with charger and transport bag.
2 x 12V / 2.0 Ah Li-ion rechargeable batteries

Note:

See No. 073851 − No. 073866 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart