Auto-start system Wireless, Type: COMBOKIT

Article no.: 070237 COMBOKIT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.7 kg
Length 91 mm
Width 90 mm
Height 121 mm
IP Index of Protection IP 54
Power supply Battery-powered
Battery type Button cell
Battery designation CR2032
‌Number of batteries contained 1
‌Plug version F
TMS_20250108_133751 manual; Vibration detection
Status display LED
Packaging cardboard

Identification & Classification

Article number 070237 COMBOKIT
EAN / GTIN 4053423240153
Manufacturer number 1600A02GF1
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

The auto-start system can be used for all cordless tools with an extraction function. Thanks to the wireless automatic on/off system, the vacuum cleaner is switched on and off automatically (vibration sensor) or via the remote control button (manually) on the cordless tool. This saves valuable time. Easy to mount on the tools thanks to flexible rubber straps.
System status can be read off easily thanks to bright coloured LEDs.

Supplied with:

1 pc. GCA 30-42, 1 pc. GCT 30-42, 3 pcs. flexible rubber straps

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart