Power supply unit for S8 screwdriver, Type: ADAPTER

Article no.: 070235 ADAPTER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.38 kg
Nominal voltage 100 V - 240 V
Power input 75 W
Type of product adapter

Identification & Classification

Article number 070235 ADAPTER
EAN / GTIN 7322590055509
Manufacturer number 4221000280
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Suitable for:

No. 070236 size S8020, No. 070236 size S8200, No. 070236 size S8120-2000, No. 070236 size S8250, No. 070236 size S8120, No. 070236 size S8160, No. 070236 size S8050.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart