• Service articles cannot be ordered separately, but must be added to the matching article.

Accr. Calib. setting ring set (Option 4)

Article no.: 028490 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Processing time approx. 1-3 working days

Select article variation and quantity

maximum ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

accredited yes
maximum diameter 10 mm
suitable for Setting ring
Type of product Calibration

Identification & Classification

Article number 028490 10

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Accredited calibration:
Accredited calibration laboratories are linked directly to national standards by means of reference standards. DAkkS (Deutsche Akkreditierungsstelle or German Accreditation Body) and other European accreditation bodies assess, confirm and monitor the professional competence of these bodies as independent institutions. We ensure processes are reviewed on a regular basis and implement our calibration processes properly in terms of measurement, which means you can rely on your measuring results. In addition to German accredited calibration laboratories, we also cooperate with e.g. Belgian accredited calibration laboratories so we can also issue the certificate of the Belgian accreditation body (BELAC certificate) in exceptional cases. Thanks to multilateral agreements concluded by the ILAC and the EA and the accreditation bodies of the various countries, the DAkkS calibration certificates and BELAC calibration certificates are internationally recognised, valid and audit-proof. This avoids requiring costly multiple accreditations.

Advantage:

  • Utmost reliability and the highest standard below national standards.
  • International recognition.
  • Subject to state regulation.
  • Tracing back to national standard is directly guaranteed.
  • Compliance with mandatory obligation for all companies in the automotive industry and its suppliers in accordance with the IATF 16949:2016 standard.
  • High degree of safety.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart