INHEX screwdriver bit 1/4″ 1/16″ L.55mm

Article no.: 01450004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 01450004
EAN / GTIN 4018754126880
Manufacturer number 01450004
L-Number L60010 730
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for hexagon socket screws
  • 1/4″ square drive
  • Chrome Alloy Steel, chrome-plated
  • DIN 7422

Feature:

  • d: 10.7 mm
  • L1: 55 mm
  • L2: 30 mm
  • Output hexagon outside (inch): 1/16 inch
  • Drive profile: Hexagon
  • Drive square inside (inch): 1/4″
  • Weight: 11g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart