• Last chance! Only a few items available and soon no longer in our assortment.

Mikro nož za zarezovalno struženje, notranji, desni, L1 = 30 mm, ⌀ Dmin/w: 5,2/1mm

Article no.: 270376 5,2/1
Discount
73,25 €
Price per 1 kos
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

⌀ Dmin/w (mm) Price per 1 kos (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serija Micro
Minimalni ⌀ Dmin 5,2 mm
Širina zareze w 1 mm
Prevesna dolžina L1 30 mm
⌀ držala d 5 mm
Središčna razdalja konic L3 2,45 mm
maksimalna globina rezanja tmaks 0,7 mm
plana globina zareze t 0,3 mm
Vrsta izdelka Rezalni vložek za struženje

Identification & Classification

Article number 270376 5,2/1
EAN / GTIN 4045197467348
Manufacturer number 270376 5,2/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Al umetna masa
N
250
Al (kratki odrezki)
N
200
Al > 10% Si
N
200
Jeklo < 500 N/mm
P
160
Jeklo < 750 N/mm
P
150
Jeklo < 900 N/mm
P
150
Jeklo < 1100 N/mm
P
80
Jeklo < 1400 N/mm
P
60
Jeklo < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
neprekinjeno
 
neenakomerno
 
prekinjeno
 
mokro maks.
 

Description

Uporaba:

Za nosilce rezil art. 270200270204.

Downloads & documents

Suitable products

From the same series "Micro" View all

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart