{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | LOCTITE 638 | |
| Chemical basis | Urethane methacrylate | |
| Shape | liquid | |
| Characteristics | fluorescent under UV light; oil-tolerant | |
| Suitable for material | Steel | |
| Suitable for application area | Joint connection; Connection with play or press-fit connection | |
| Strength class | high-strength | |
| Disassembly | only by heating up | |
| Colour | green | |
| Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
| Type of product | Jointing product |
| Article number | G08641 638 |