• The item cannot be ordered due to missing prices.

Retaining compound, 50 ml, Manufacturer ID: 270

Article no.: G08641 270

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 270
Characteristics General Purpose
Suitable for material Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Strength class high-strength
Colour green
Type of product Jointing product

Identification & Classification

Article number G08641 270

Description

Version:

  • Threadlocking Adhesive - high strength. Permanent locking. Suitable for all metal threaded assemblies.
  • LOCTITE® 270 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids. Can be disassembled by heating to 300°C.
  • High-strength general threadlocker for maximum efficacy
  • Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
  • Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
  • Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
  • Permits disassembly with hand tools
  • P1 NSF Reg. No.: 123006
  • Can be disassembled by heating to 300°C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart