Electronics side cutter, mirror-polished, pointed head, KW, overall length: 115mm

Article no.: 726437 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
99 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Ball bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 115 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material Ball bearing steel
Head width 11 mm
Cutter length 14 mm
Cutting capacity copper wire up to ⌀ 0.3 mm - 1.3 mm
Cutting capacity medium hard wire up to ⌀ 0.3 mm - 0.8 mm
Head shape pointed
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Surface mirror polished
with return spring yes
Type of product Cutting pliers

Identification & Classification

Article number 726437 115
EAN / GTIN 4003773031901
Manufacturer number 77 42 115 ESD
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening. Multi-component grips, black/grey, electrically conductive. Suitable for ESDs.

Application:

For making precision cuts, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9654

Material:

Ball-bearing steel, cutting edges induction hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart