{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Dmin | 16 mm | |
| Dmax | 22 mm | |
| H | 11.5 mm | |
| H1 | 10.4 mm | |
| L | 15.4 mm | |
| Width across flats AF | 6 mm | |
| maximum clamping force | 9 kN | |
| Type of product | Jig clamping system |
| Article number | 370054 M8X25 | |
| EAN / GTIN | 4059245267811 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |