{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| Width | 1,326 mm | |
| Depth | 612 mm | |
| Width in units | 78 units | |
| Depth in units | 36 units | |
| Thickness | 3 mm | |
| suitable for drawer in units | 78×36 units | |
| Material | Rubber | |
| Surface | Grooves | |
| Colour | black | |
| Type of product | Ribbed rubber mat |
| Article number | 960610 78X36 | |
| EAN / GTIN | 2050001943606 | |
| Manufacturer number | 960610 78X36 | |
| Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |