Ribbed rubber mat, 3 mm thick, for drawers in units: 54X36

Article no.: 960610 54X36
Price per 1 Piece (INR 11731.32 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

for drawers in units Price per 1 Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width 918 mm
Depth 612 mm
Width in units 54 units
Depth in units 36 units
Thickness 3 mm
suitable for drawer in units 54×36 units
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification & Classification

Article number 960610 54X36
EAN / GTIN 2050001922304
Manufacturer number 960610 54X36
Manufacturer/responsible person Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Application:

For protective, non-slip, and quiet tool storage.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart