Socket set 1/4 inch, Number of tools: 46

Article no.: 953743 46
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
64 pieces in stock 64 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 46 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/4 in
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 46
Version with socket
Type of product Rigid foam inlay

Identification & Classification

Article number 953743 46
EAN / GTIN 2050002075412
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953743: 1 pc.
GARANT hexagon socket No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14: 1 pc. each
GARANT socket for Torx® No. 631515 size E4; E5; E6; E7; E8; E10: 1 pc. each
HOLEX bit socket for slot-head No. 631613 size 3.5; 4; 5.5; 8: 1 pc. each
HOLEX bit socket for Phillips No. 631623 size 1; 2; 3; 4: 1 pc. each
GARANT hexagon bit socket No. 631729 size 2.5; 3; 4; 5; 6: 1 pc. each
HOLEX bit socket for Torx®, long No. 631773 size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40: 1 pc. each
GARANT reversible ratchet, No. 632025 size 1/4: 1 pc.
GARANT extension No. 632429 size 50; 150: 1 pc. each
GARANT spinner handle No. 632829 size 146: 1 pc.
GARANT T-handle No. 633029 size 116: 1 pc.
GARANT universal joint No. 633529 size 1/4: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart