Bit socket for Phillips, 1/4 inch, Cross-head size: 1

Article no.: 631623 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,408 pieces in stock 1,408 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
Square drive 1/4 in
for screw ⌀ 2.1 mm - 3 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for Phillips
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 631623 1
EAN / GTIN 4062406235031
Manufacturer number 631623 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart