Electrician’s multi-tool NexStrip®, Type: 1

Article no.: 729501 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
137 pieces in stock 137 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 190 mm
for conductor cross-section (crimping) 0.25 mm2 - 4 mm2
for conductor cross-section (cutting and stripping) 0.03 mm2 - 10 mm2
Type of product Crimping tool

Identification & Classification

Article number 729501 1
EAN / GTIN 4003773088165
Manufacturer number 12 72 190
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Very sturdy light-weight body made of glass fibre-reinforced plastic with ergonomic two-component handle. Stripping flexible and solid conductors of 0.03 – 10 mm² (AWG 32 – 8). Optimum adaptation to special materials or temperature conditions through fine adjustment.
Quick and precise square crimping of individual terminal sleeves to DIN 46228 part 1 + 4, from 0.25 – 4 mm². Self-adjusting – permits quick switching between various sizes. With length stop and wire cutter.

Advantage:

Cutting and stripping the cable as well as crimping of terminal sleeves with only one tool, no need for laborious tool changes.

Application:

For wiring electronic devices, such as PLC (programmable logic controller), in household installations or in mobile homes.

Spare part:

Spare blade available under No. 728714 size 10 and length stop available under No. 728715 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart