Length stop for wire stripping tool, for conductor cross-section: 10mm2

Article no.: 728715 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 10 mm
Type of product Back-Stop

Identification & Classification

Article number 728715 10
EAN / GTIN 4003773057604
Manufacturer number 12 49 23
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Suitable for:

Wire stripping tool: No. 728630 size 10 / No. 728631 size 16 / No. 729501 size 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart