• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Converter with pin, Type: 6

Article no.: 650000 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7428
overall length 75 mm
Square drive 1/4 in
Machine drive Round shank ⌀ 7 mm with wing tangs
Material Chrome vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification & Classification

Article number 650000 6
EAN / GTIN 4045197214416
Manufacturer number 650000 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With spring pin.

Application:

As adapter to allow sockets with internal square drives to be driven by power screwdrivers with internal hexagon drives.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart