• Last chance! Soon no longer part of our assortment.

Converter with pin, Type: 2/100

Article no.: 650000 2/100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7428
overall length 100 mm
Drive profile Hexagon coupling
Square drive 1/4 in
Machine drive E 6.3 (1/4 inch)
Material Chrome vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification & Classification

Article number 650000 2/100
EAN / GTIN 4045197214379
Manufacturer number 650000 2/100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With spring pin.

Application:

As adapter to allow sockets with internal square drives to be driven by power screwdrivers with internal hexagon drives.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart