• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Sealing ring for ER clamping nuts, ER 16, Clamping ⌀ d: 3mm

Article no.: 309625 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ d 3 mm
for type ER 16
Set contents 7
External ⌀ D 13 mm
Type of product Seal

Identification & Classification

Article number 309625 3
EAN / GTIN 7640128495000
Manufacturer number 9.16.030

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart