• Last chance! Only a few items available and soon no longer in our assortment.

ER Mini clamping nut for sealing rings, for ER: 20

Article no.: 309652 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

for ER Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 6499
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 20 mm
Standard DIN 6499
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC
Overall length L 24 mm
External ⌀ D 28 mm
Thread M24×1
maximum tightening torque 40 Nm
Type of product Clamping nut

Identification & Classification

Article number 309652 20
EAN / GTIN 4045197645722
Manufacturer number 309652 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small external dimensions, case-hardened and ground on all faces.
  • Case-hardened and ground on all faces.

Suitable for:

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart