Toolholder for metric profile broaching tools ⌀ d = 16 mm, Shank ⌀ DS: MK3mm

Article no.: 293026 MK3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size MT3
L 76 mm
Shank length Ls 86 mm
⌀ d 16 mm
⌀ D 58 mm
Shank type MT3
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293026 MK3
EAN / GTIN 4045197946119
Manufacturer number 293026 MK3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart