{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Arbor size | MT4 | |
| L | 76 mm | |
| Shank length Ls | 109 mm | |
| ⌀ d | 16 mm | |
| ⌀ D | 58 mm | |
| Shank type | MT4 | |
| Through-coolant | no | |
| Type of product | Keyway broaching and profile slotting tool |
| Article number | 293026 MK4 | |
| EAN / GTIN | 4045197946126 | |
| Manufacturer number | 293026 MK4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |