Circular mill, Carbide, Type: 12L

Article no.: 217252 12L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
48 pieces in stock 48 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type P12
smallest hole ⌀ D 9.6 mm - 11.7 mm
Material of milling tool Carbide
Shank DIN 6535 HA
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 7 mm
maximum cutting depth Smax 2.35 mm
Overhang L1 32 mm
Overall length Ltot 82 mm
Shank ⌀ Ds h6 12 mm
Shank type cylindrical
Set of insert screws 219832 (8IP; 1.0 Nm)
Thread depth 30 mm
Type of product Circular mills

Identification & Classification

Article number 217252 12L
EAN / GTIN 4045197542670
Manufacturer number 217252 12L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart