{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for insert type | P16 | |
| smallest hole ⌀ D | 14 mm - 22 mm | |
| Material of milling tool | Carbide | |
| Shank | DIN 6535 HA | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| Internal ⌀ d1 | 12 mm | |
| maximum cutting depth Smax | 5 mm | |
| Overhang L1 | 77.5 mm | |
| Overall length Ltot | 126.6 mm | |
| Shank ⌀ Ds h6 | 12 mm | |
| Shank type | cylindrical | |
| Set of insert screws | 219818 (8IP; 1.2 Nm) | |
| Thread depth | 75.5 mm | |
| Type of product | Circular mills |
| Article number | 217252 18XL | |
| EAN / GTIN | 4045197216540 | |
| Manufacturer number | 217252 18XL | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |