{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Softcut® | |
| Cutting edge ⌀ DC | 40 mm | |
| Shank type | with bore | |
| Setting angle κ | 90 degrees | |
| Milling application | Ramping | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Machining strategy | MTC; MTC | |
| Tool exchange | PowerCard | |
| Number of effective inserts Zeff | 5 | |
| Number of indexable inserts | 10 | |
| maximum cutting depth ap max | 20 mm | |
| Overall length Ltot | 50 mm | |
| Mounting bore ⌀ | 16 mm | |
| suitable indexable insert | AO.T1104 | |
| Set of insert screws | 219799 10 (8IP; 1.5 Nm) | |
| maximum infeed, indexable insert, secondary cutting edge | 0.3 mm | |
| Type of product | Indexable end mill |
| Article number | 215415 40/5 | |
| EAN / GTIN | 4069515039093 | |
| Manufacturer number | 215415 40/5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |