Softcut® shoulder mill with bore, for indexable inserts AO..

Article no.: 215415 40/4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC; MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 40 mm
Shank type with bore
Setting angle κ 90 degrees
Milling application Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC; MTC
Tool exchange PowerCard
Number of effective inserts Zeff 4
Number of indexable inserts 16
maximum cutting depth ap max 39.5 mm
Overall length Ltot 55 mm
Mounting bore ⌀ 16 mm
suitable indexable insert AO.T1104
Set of insert screws 219799 10 (8IP; 1.5 Nm)
maximum infeed, indexable insert, secondary cutting edge 0.3 mm
Type of product Indexable end mill

Identification & Classification

Article number 215415 40/4
EAN / GTIN 4069515039086
Manufacturer number 215415 40/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High precision square shoulder mill with irregular pitch for very smooth cutting, very high precision and cutting power. With special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For shoulder milling in large depths, also slotting. General use in all steel materials as well as stainless and acid-resistant steels.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.
Not for ramping or circular plunging!

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart