Drill/driver, cordless drill/driver

Article no.: 074800 ISR1830PHX
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
71 pieces in stock 71 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation IRS 18V-30 P-HX
Power supply Battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
No load speed 0 min-1 - 1,400 min-1
Weight 0.7 kg
maximum vibration to EN <2.5 m/s2
typical application Heavy Duty
maximum torque 30 Nm
Tool arbor drive profile Internal hexagon drive

Identification & Classification

Article number 074800 ISR1830PHX
EAN / GTIN 4053423255263
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Consistent, reliable and affordable 18V smart solution for industrial assembly lines.
  • Precision coupling: No oversteer when a set torque is reached. (Reduces coupling wear).
  • Industrial ergonomics: Extreme compactness for high flexibility. Optimised handle size and light weight for industrial assembly.

Note:

See No. 073851 – No. 073866 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart