Battery charger, Type: GAL1218V80

Article no.: 073866 GAL1218V80
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
48 pieces in stock 48 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 12 V - 18 V
maximum charging current 8 A
Maximum number of charging points 1
Type of product Battery charger

Identification & Classification

Article number 073866 GAL1218V80
EAN / GTIN 4053423333510
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Simple and practical charger compatible with all Bosch Professional 12 V and 18 V batteries. Fast charging with 8 A charging current (fully charges a 18 V 5.5 Ah battery in 46 minutes).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart