Impact wrench 18 V, cordless impact wrench, max. screw ⌀ M16, toolholder external square drive 1/2 inch

Article no.: 074016 BSS18HTF12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BSS 18HTF12BL-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque 1,220 Nm
Number of impacts 0 min-1 - 1,900 min-1
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
Weight 3.05 kg
typical application Heavy Duty
Type of product Impact wrench

Identification & Classification

Article number 074016 BSS18HTF12
EAN / GTIN 4058546483005
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

Powerful 18 V cordless impact wrench with 1/2 inch square toolholder.
  • LED illumination of the working area.
  • Handle with soft-grip coating.
  • Belt hook.
  • Torque adjustment in 4 stages including auto-stop for optimum tightening and releasing of wheel nuts.​​​​​​
  • Brushless motor.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

See 073841073848 for suitable rechargeable batteries and chargers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart