• Last chance! Only a few items available and soon no longer in our assortment.

Impact wrench 18 V, cordless impact wrench, max. screw ⌀ M16, toolholder external square drive 1/2 inch

Article no.: 074016 BSS1812
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: AEG type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage AEG type B 18 V
Manufacturer's designation BSS 18S12BL
Number of rechargeable batteries contained 0
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque 1st step 280 Nm
Number of impacts 1st stage 0 min-1 - 2,800 min-1
Number of impacts 2nd stage 0 min-1 - 3,800 min-1
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
typical application Strong
Type of product Impact wrench

Identification & Classification

Article number 074016 BSS1812
EAN / GTIN 4058546339258
Manufacturer number 4935472279
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

Powerful 18 V cordless impact wrench with 1/2 inch square toolholder.
  • LED illumination of the working area.
  • Handle with soft-grip coating.
  • Belt hook.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

See 073841073848 for suitable rechargeable batteries and chargers

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart