HELIGRIP HFHR compact toolholder reinforced, right-hand, ⌀ range / cut DAXN-DAXX: 40-48mm

Article no.: 273768 40-48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Groove width w 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 25 mm
Head length L1 44 mm
B 20 mm
Overall length L 140 mm
OAH 31 mm
WF 20.6 mm
H 20 mm
axial grooving possible yes
Manufacturer's designation HFHR 20-40-4T25
Type of product Toolholder

Identification & Classification

Article number 273768 40-48
EAN / GTIN 7291075032833
Manufacturer number 2500153

Description

Application:

For face grooving and facing.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart