• The item cannot be ordered due to missing prices.

HELI-GRIP HFH compact toolholder strengthened, left-hand, ⌀ area/ cut DAXN-DAXX: 130-180mm

Article no.: 273769 130-180

Select article variation and quantity

⌀ area/ cut DAXN-DAXX (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Groove width w 5 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 32 mm
Head length L1 51 mm
B 25 mm
Overall length L 150 mm
OAH 37 mm
WF 26 mm
H 25 mm
axial grooving possible yes
Manufacturer's designation HFHL 25-130-5T32
Type of product Screw-on toolholder

Identification & Classification

Article number 273769 130-180
EAN / GTIN 7291075033465
Manufacturer number 2500066

Description

Application:

For axial grooving and facing.

Suitable for:

Cutting inserts No. 273403273413.

Note:

For left-hand compact toolholders, use left-hand inserts (type HGPL or HFPL).

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart