• The item cannot be ordered due to missing prices.

Stand for No. 078231, Type: 600526

Article no.: 078238 600526
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 980 mm
Width 560 mm
Height 900 mm
Type of product Stator

Identification & Classification

Article number 078238 600526
EAN / GTIN 4260052463888
Manufacturer number 600526T3
Manufacturer/responsible person JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de

Description

Version:

Sturdy support stand with length stop.

Suitable for:

Metal circular saw No. 078231.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart