• The item cannot be ordered due to missing prices.

Metal cutting circular saw, Type: 9435

Article no.: 078231 9435
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 9435
Power supply Mains operated
Power consumption 2,400 W
maximum speed 1,400 min-1
Saw blade ⌀ 355 mm
maximum cutting depth 90° 140 mm
maximum cutting depth 45° 102 mm
Weight 25 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Saw

Identification & Classification

Article number 078231 9435
EAN / GTIN 027168943512
Manufacturer number 60056T3
Manufacturer/responsible person JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de

Description

Version:

Powerful metal cutting circular saws for sawing sheet metal, sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
  • No need to use cooling lubricants.
  • No reworking necessary.
  • Cuts in seconds.

Metal cutting circular saw Premium Super DRY Cutter 9435.
  • Ideal for sawing pipes and profiles made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
  • Vibration damper for high safety and a long working life.
  • Precision quick-clamping system for mitre cuts.
  • Optionally with sturdy table mounting stand with length stop (No. 078238).

Supplied with:

Supplied with 1 × saw blade 90Z No. 078237 size 90 for steel, stainless steel, NF metals.

Note:

Metal cutting circular saw DRY MITER Cutter 9410ND for delicate sawing in soft and delicate material available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart