Nylon punch and nylon drift rod, dead-blow, Head ⌀: 50mm

Article no.: 745250 50
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
18 pieces in stock

Select article variation and quantity

Head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUPERCRAFT
Head ⌀ 50 mm
overall length 165 mm
Type of product Drift punch

Identification & Classification

Article number 745250 50
EAN / GTIN 4030618302148
Manufacturer number 3408.050
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Deutschland, www.halder.com

Description

Version:

Steel central piece with exchangeable nylon faces.

Note:

Spare nylon inserts are available under No. 754910.