Nylon punch and nylon drift rod, dead-blow, Head ⌀: 40mm

Article no.: 745250 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
36 pieces in stock

Select article variation and quantity

Head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUPERCRAFT
Head ⌀ 40 mm
overall length 160 mm
Type of product Drift punch

Identification & Classification

Article number 745250 40
EAN / GTIN 4030618302124
Manufacturer number 3408.040
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Deutschland, www.halder.com

Description

Version:

Steel central piece with exchangeable nylon faces.

Note:

Spare nylon inserts are available under No. 754910.