{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 12 mm | |
| Overall length | 210 mm | |
| Working length | 160 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | Impact drilling | |
| Shank | SDS Plus | |
| Type of product | Masonry drill | |
| USP1 | 5 pcs. carbide-tipped hammer drill SDS-plus |
| Article number | GG6029 12X210 | |
| EAN / GTIN | 4069515045544 | |
| Manufacturer number | GG6029 12X210 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |