Carbide-tipped hammer drill SDS-plus, ⌀ × Overall length: 5X110mm

Article no.: 789040 5X110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
453 pieces in stock

Select article variation and quantity

⌀ × Overall length (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

5 mm
Overall length 110 mm
Working length 50 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification & Classification

Article number 789040 5X110
EAN / GTIN 4062406135379
Manufacturer number 789040 5X110
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life.
Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage.

Advantage:

  • Short spiral starts ensure a smooth evacuation of the drill dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart