Value pack 5 pcs. cable stripping tool

Article no.: GG6016 8-13
New product
Set price 5 Piece (11.05 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
119 pieces in stock

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Universal No. 12
overall length 124 mm
for cable ⌀ 8 mm - 13 mm
Coating TiN
Type of product Knives
USP1 5 pcs. cable stripping tool

Identification & Classification

Article number GG6016 8-13

Description

Version:

Hollow plastic handle with fixed, integral blades. Simple to strip ”at the socket”. Knife with TiN-coated blade for longer working life.
With blades for a circular cut.

Supplied with:

5 pcs. cable stripping tool No. 728050 size 8–13.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart