{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Universal No. 12 | |
| overall length | 124 mm | |
| for cable ⌀ | 8 mm - 13 mm | |
| Coating | TiN | |
| Type of product | Knives |
| Article number | 728050 8-13 | |
| EAN / GTIN | 4011391301207 | |
| Manufacturer number | 30120 | |
| Manufacturer/responsible person | JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de |