Value pack RDMW 12T3 MOTN, HB7520

Article no.: GG2149 UNI
New product
Set price 50 Piece (5.09 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
212 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMW 12T3 MOTN
Type UNI
Type HB7520
Tool material Carbide
Number of changes/inserts 1
Contents 50 pcs.
Type of product Indexable insert for milling

Identification & Classification

Article number GG2149 UNI
EAN / GTIN 4069515046701
Manufacturer number GG2149 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
260
INOX > 900 N/mm²
M
210
GG(G)
K
240
Uni
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT copy and face mills No. 212145 - 212160.

Content:

50 x 212285 UNI

Note:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.
Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart