Copy mill with bore, for indexable inserts RD.., ⌀ D / number of teeth Z: 42/4mm

Article no.: 212145 42/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 4
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 30 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 72 mm
Circular interpolation milling ⌀ Dmax 82 mm
Circular interpolation milling ap 2.5 mm
Ramping angle αmax 1.79 degrees
Ramping length L for αmax 26.94 mm
suitable indexable insert RD..12T3
Set of insert screws 219805 (15IP; 3.8 Nm)
Set of retaining screws 219807 (15IP; 3.8 Nm)
Setting angle κ 15 – 27 degrees
Fz Helix 0.7
Type of product Copy mill

Identification & Classification

Article number 212145 42/4
EAN / GTIN 4045197192776
Manufacturer number 212145 42/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

ap max = 2.5 mm.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart