{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | RDMW 12T3 MOTN | |
| Type | HART | |
| Type | HB7505 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.16 mm | |
| Number of changes/inserts | 1 | |
| Contents | 50 pcs. | |
| Type of product | Indexable insert for milling |
| Article number | GG2145 HART | |
| EAN / GTIN | 4069515046664 | |
| Manufacturer number | GG2145 HART | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |