Indexable insert for milling RDHW 1003 MOTN, for copy and face milling cutters, HB7505

Article no.: 212245 HART
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £7.88 / 1 Piece
  • from 10 Piece
    £6.57 / 1 Piece
on request
In stock
18,247 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert RDHW 1003 MOTN
Type HART
Type HB7505
Tool material Carbide
Feed fz per tooth 0.16 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212245 HART
EAN / GTIN 4045197302489
Manufacturer number 212245 HART
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
Steel < 55 HRC
H
155
Steel < 60 HRC
H
140
Steel < 67 HRC
H
110
GG(G)
K
240
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart