Value pack indexable insert APMT 100308 TR, HB7525

Article no.: GG2126 ST900
Set price 50 Piece (6.66 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
157 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100308 TR
Type HB7525
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Contents 50 pcs.
Type of product Indexable insert for milling

Identification & Classification

Article number GG2126 ST900
EAN / GTIN 4067263078807
Manufacturer number GG2126 ST900
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
250
INOX > 900 N/mm²
M
160
GG(G)
K
180
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215947 ST900

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart