APMT 100308 TR, HB7525, Type: ST900

Article no.: 215947 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.66 / 1 Piece
  • from 10 Piece
    £11.39 / 1 Piece
on request
In stock
7,808 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert APMT 100308 TR
Type ST900
Corner radius 0.8 mm
Type HB7525
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215947 ST900
EAN / GTIN 4045197601773
Manufacturer number 215947 ST900
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
250
INOX > 900 N/mm²
M
160
GG(G)
K
180
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart