{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | LOCTITE 542 | |
| Chemical basis | Dimethacrylate ester | |
| Shape | liquid | |
| Suitable for material | Metal | |
| Suitable for application area | fine thread connections; Screw fastenings | |
| for thread size M to | M26 | |
| for imperial thread size | 3/4 in in | |
| Strength class | medium strength | |
| Colour | brown | |
| Labelling of hazardous substances | GHS07: Exclamation mark | |
| Type of product | Sealant |
| Article number | G08243 542-50ML |